Motion
03040946

Made in USA
03040946

3/8" Inscribed Circle, Triangle Shim for Indexables Carbide, 1/8" Thick, SM Shim Style, Positive Rake
MI ITEM #11674146
MFR #03040946
List Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040946

3/8" Inscribed Circle, Triangle Shim for Indexables Carbide, 1/8" Thick, SM Shim Style, Positive Rake
MI ITEM #11674146
MFR #03040946

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.25/each for your price

Overview

Mfr description
03040946 03040946 SM-41 POS SHIM SEAT US
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    3/8 in
  • Material
    Carbide
  • Rake
    Positive
  • Shape
    Triangle
  • Shim Style
    SM
  • Thickness
    1/8 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text