Motion
03040961

Made in USA
03040961

3/4" Inscribed Circle, Round Shim for Indexables Carbide, 3/16" Thick, RS Shim Style, Positive Rake
MI ITEM #11674147
MFR #03040961
List Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040961

3/4" Inscribed Circle, Round Shim for Indexables Carbide, 3/16" Thick, RS Shim Style, Positive Rake
MI ITEM #11674147
MFR #03040961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.10/each for your price

Overview

Mfr description
03040961 03040961 RS-63P POS SHIM SEAT U
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    3/4 in
  • Material
    Carbide
  • Rake
    Positive
  • Shape
    Round
  • Shim Style
    RS
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text