Motion
03040979

Made in USA
03040979

KL-34L, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.51" OAL
MI ITEM #11674148
MFR #03040979
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040979

KL-34L, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.51" OAL
MI ITEM #11674148
MFR #03040979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.48/each

Specifications

Dimensions

  • Insert Inscribed Circle
    3/8 in
  • Overall Length
    0.5100 in
  • Socket Hex Size
    5/64 in
  • Thread Size
    #10-32 in

Details

  • Industry Standard Number
    KL-34L
  • Type
    Negative Lock Pin

Overview

Mfr description
03040979 03040979 KL-34L LOCK PIN USA SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought