Motion
03041001

Made in USA
03041001

MN-34L, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.48" OAL
MI ITEM #11674151
MFR #03041001
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041001

MN-34L, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.48" OAL
MI ITEM #11674151
MFR #03041001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
03041001 03041001 MN-34L LOCK PIN USA SP

Specifications

  • Industry Standard Number
    MN-34L
  • Insert Inscribed Circle
    3/8 in
  • Overall Length
    0.4800 in
  • Socket Hex Size
    5/64 in
  • Thread Size
    #10-32 in
  • Type
    Negative Lock Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text