Motion
03041019

Made in USA
03041019

MN-46, 1/2" Inscribed Circle, 3/32" Hex Socket, 1/4-28 Thread, Negative Lock Pin for Indexable Turning Tools 0.65" OAL
MI ITEM #11674152
MFR #03041019
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041019

MN-46, 1/2" Inscribed Circle, 3/32" Hex Socket, 1/4-28 Thread, Negative Lock Pin for Indexable Turning Tools 0.65" OAL
MI ITEM #11674152
MFR #03041019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
03041019 03041019 MN-46 LOCK PIN USA SPA

Specifications

  • Thread Size
    1/4-28 in
  • Type
    Negative Lock Pin
  • Socket Hex Size
    3/32 in
  • Overall Length
    0.6500 in
  • Industry Standard Number
    MN-46
  • Insert Inscribed Circle
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text