Motion
03041027

Made in USA
03041027

MN-46L, 1/2" Inscribed Circle, 3/32" Hex Socket, 1/4-28 Thread, Negative Lock Pin for Indexable Turning Tools 0.69" OAL
MI ITEM #11674153
MFR #03041027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041027

MN-46L, 1/2" Inscribed Circle, 3/32" Hex Socket, 1/4-28 Thread, Negative Lock Pin for Indexable Turning Tools 0.69" OAL
MI ITEM #11674153
MFR #03041027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03041027 03041027 MN-46L LOCK PIN USA SP

Specifications

  • Thread Size
    1/4-28 in
  • Type
    Negative Lock Pin
  • Socket Hex Size
    3/32 in
  • Overall Length
    0.6900 in
  • Industry Standard Number
    MN-46L
  • Insert Inscribed Circle
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought