Motion
03041050

Made in USA
03041050

NL-43, 1/2" Inscribed Circle, 3/32" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.42" OAL
MI ITEM #11674154
MFR #03041050
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041050

NL-43, 1/2" Inscribed Circle, 3/32" Hex Socket, #10-32 Thread, Negative Lock Pin for Indexable Turning Tools 0.42" OAL
MI ITEM #11674154
MFR #03041050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
03041050 03041050 NL-43 LOCK PIN USA SPA

Specifications

  • Thread Size
    #10-32 in
  • Type
    Negative Lock Pin
  • Socket Hex Size
    3/32 in
  • Overall Length
    0.4200 in
  • Industry Standard Number
    NL-43
  • Insert Inscribed Circle
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text