Motion
03041084

Made in USA
03041084

NL-56, 5/8" Inscribed Circle, 1/8" Hex Socket, 5/16-24 Thread, Negative Lock Pin for Indexable Turning Tools 0.7" OAL
MI ITEM #11674157
MFR #03041084
List Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041084

NL-56, 5/8" Inscribed Circle, 1/8" Hex Socket, 5/16-24 Thread, Negative Lock Pin for Indexable Turning Tools 0.7" OAL
MI ITEM #11674157
MFR #03041084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.58/each for your price

Overview

Mfr description
03041084 03041084 NL-56 LOCK PIN USA SPA

Specifications

  • Thread Size
    5/16-24 in
  • Type
    Negative Lock Pin
  • Socket Hex Size
    1/8 in
  • Overall Length
    0.7000 in
  • Industry Standard Number
    NL-56
  • Insert Inscribed Circle
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought