Motion
03041142

Made in USA
03041142

PL-34, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Positive Lock Pin for Indexable Turning Tools 0.45" OAL
MI ITEM #11674161
MFR #03041142
List Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041142

PL-34, 3/8" Inscribed Circle, 5/64" Hex Socket, #10-32 Thread, Positive Lock Pin for Indexable Turning Tools 0.45" OAL
MI ITEM #11674161
MFR #03041142

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.10/each for your price

Overview

Mfr description
03041142 03041142 PL-34 POS LOCK PIN USA

Specifications

  • Thread Size
    #10-32 in
  • Type
    Positive Lock Pin
  • Socket Hex Size
    5/64 in
  • Overall Length
    0.4500 in
  • Industry Standard Number
    PL-34
  • Insert Inscribed Circle
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text