Motion
03041159

Made in USA
03041159

PL-46, 1/2" Inscribed Circle, 3/32" Hex Socket, 1/4-28 Thread, Positive Lock Pin for Indexable Turning Tools 0.67" OAL
MI ITEM #11674162
MFR #03041159
List Price$12.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041159

PL-46, 1/2" Inscribed Circle, 3/32" Hex Socket, 1/4-28 Thread, Positive Lock Pin for Indexable Turning Tools 0.67" OAL
MI ITEM #11674162
MFR #03041159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.20/each for your price

Overview

Mfr description
03041159 03041159 PL-46 POS LOCK PIN USA

Specifications

  • Thread Size
    1/4-28 in
  • Type
    Positive Lock Pin
  • Socket Hex Size
    3/32 in
  • Overall Length
    0.6700 in
  • Industry Standard Number
    PL-46
  • Insert Inscribed Circle
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought