Overview
Mfr description
03041258 03041258 H5101C H STY LOCK PIN
Specifications
- Thread Size#10-24 in
- TypeLock Pin
- Socket Hex Size1/8 in
- Overall Length0.7500 in
- Industry Standard NumberH-510-1C
- Insert Inscribed Circle5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data