Overview
Mfr description
03041316 03041316 KLC-46 METRIC LOCK PIN
Specifications
- Thread Size1/4-28 in, M6.3x1 mm
- TypeNegative Lock Pin
- Socket Hex Size3/32 in
- Industry Standard NumberKLC-46
- Insert Inscribed Circle1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data