1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03041340
KLM-46, 1/2" Inscribed Circle, 2.5mm Hex Socket, M6.3x1 Thread, Negative Lock Pin for Indexable Turning Tools
MI ITEM #
11674167
MFR #
03041340
List Price
$9.98
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 03041340
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03041340
KLM-46, 1/2" Inscribed Circle, 2.5mm Hex Socket, M6.3x1 Thread, Negative Lock Pin for Indexable Turning Tools
MI ITEM #
11674167
MFR #
03041340
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$9.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03041340 03041340 KLM-46 METRIC LOCK PIN
Specifications
Thread Size
M6.3x1 mm
Type
Negative Lock Pin
Socket Hex Size
2.50 mm
Industry Standard Number
KLM-46
Insert Inscribed Circle
1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data