Motion
03041373

Made in USA
03041373

NLC-43, 1/2" Inscribed Circle, 5/64" Hex Socket, M5x0.8 Thread, Negative Lock Pin for Indexable Turning Tools
MI ITEM #11674170
MFR #03041373
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041373

NLC-43, 1/2" Inscribed Circle, 5/64" Hex Socket, M5x0.8 Thread, Negative Lock Pin for Indexable Turning Tools
MI ITEM #11674170
MFR #03041373

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
03041373 03041373 NLC-43 METRIC LOCK PIN

Specifications

  • Thread Size
    M5x0.8 mm
  • Type
    Negative Lock Pin
  • Socket Hex Size
    5/64 in
  • Industry Standard Number
    NLC-43
  • Insert Inscribed Circle
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text