1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03041407
NLM-43, 1/2" Inscribed Circle, 2mm Hex Socket, M5x0.8 Thread, Negative Lock Pin for Indexable Turning Tools
MI ITEM #
11674173
MFR #
03041407
List Price
$11.98
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 03041407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03041407
NLM-43, 1/2" Inscribed Circle, 2mm Hex Socket, M5x0.8 Thread, Negative Lock Pin for Indexable Turning Tools
MI ITEM #
11674173
MFR #
03041407
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$11.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03041407 03041407 NLM-43 METRIC LOCK PIN
Specifications
Thread Size
M5x0.8 mm
Type
Negative Lock Pin
Socket Hex Size
2.00 mm
Industry Standard Number
NLM-43
Insert Inscribed Circle
1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought