Overview
Mfr description
03041530 03041530 CL-5 CLAMP USA SPARE P
Specifications
- Clamp TypeCL
- Hardware CompMTHOL/R 10-3B, MTHOL/R 12-3B
- SeriesFinger Clamp
- Thread Size#10-32
- Clamp Height0.3500 in
- Clamp Screw CompatibilityXNS-35
- Cutting DirectionNeutral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data