Motion
03041613

Made in USA
03041613

Series Notch Lock, CM Clamp for Indexables; Right Hand Cut, 0.37" High, Compatible with S412 Clamp Screws
MI ITEM #11674190
MFR #03041613
Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041613

Series Notch Lock, CM Clamp for Indexables; Right Hand Cut, 0.37" High, Compatible with S412 Clamp Screws
MI ITEM #11674190
MFR #03041613

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.65/each

Specifications

Dimensions

  • Clamp Height
    0.3700 in

Details

  • Clamp Screw Compatibility
    S412
  • Clamp Type
    CM
  • Cutting Direction
    Right Hand
  • Hardware Comp
    NSL/R 12-3B, NSL/R 16-3D, NSL/R 16-4D, NSL/R 20-3D, NSL/R 20-4D, NSL/R 24-4D
  • Series
    Notch Lock

Overview

Mfr description
03041613 03041613 CM-72 CLAMP USA SPARE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought