Motion
03041621

Made in USA
03041621

Series Notch Lock, CM Clamp for Indexables; Left Hand Cut, 0.37" High, Compatible with S412 Clamp Screws
Mi Item #11674191
MFR #03041621
Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041621

Series Notch Lock, CM Clamp for Indexables; Left Hand Cut, 0.37" High, Compatible with S412 Clamp Screws
Mi Item #11674191
MFR #03041621

Mfr description
03041621 03041621 CM-73 CLAMP USA SPARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.78/each

Specifications

Dimensions

  • Clamp Height
    0.3700 in

Details

  • Clamp Screw Compatibility
    S412
  • Clamp Type
    CM
  • Cutting Direction
    Left Hand
  • Hardware Comp
    NSL/R 12-3B, NSL/R 16-3D, NSL/R 16-4D, NSL/R 20-3D, NSL/R 20-4D, NSL/R 24-4D
  • Series
    Notch Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)