Motion
03041639

Made in USA
03041639

Series Notch Lock, CM Clamp for Indexables; Right Hand Cut, 0.28" High, Compatible with S310 Clamp Screws
MI ITEM #11674192
MFR #03041639
List Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041639

Series Notch Lock, CM Clamp for Indexables; Right Hand Cut, 0.28" High, Compatible with S310 Clamp Screws
MI ITEM #11674192
MFR #03041639

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.10/each for your price

Overview

Mfr description
03041639 03041639 CM-74 CLAMP USA SPARE

Specifications

  • Clamp Type
    CM
  • Hardware Comp
    NSL/R 06-2, NSL/R 06-2D, NSL/R 08-2D, NSL/R 08-2J, NSL/R 10-2B, NSL/R 10-2D, NSL/R 12-2B, NSL/R 16-2C, NSL/R 16-2D
  • Series
    Notch Lock
  • Clamp Height
    0.2800 in
  • Clamp Screw Compatibility
    S310
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text