Motion
03041654

Made in USA
03041654

Socket Cap Screw for Indexables #6-32 Thread, Industry Std BB(2-1/2)4R, For Use with Clamps
MI ITEM #11674194
MFR #03041654
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041654

Socket Cap Screw for Indexables #6-32 Thread, Industry Std BB(2-1/2)4R, For Use with Clamps
MI ITEM #11674194
MFR #03041654

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
03041654 03041654 S-310 SHC SCREW USA SP

Specifications

  • Clamp Compatibility
    CM-75; CM-74
  • Drive Type
    Socket
  • Hardware Comp
    Clamp
  • Head Type
    Socket
  • Industry Standard Number
    BB(2-1/2)4R
  • Screw Length
    1/2 in
  • Screw Type
    Cap Screw
  • Thread Size
    #6-32 in
  • Toolholder Style Comp
    A08IER/L2, A10IER/L2, A12IER/L2, A16IER/L2, IER/L122B, ISR082V, ISR122B, ISR162C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought