Overview
Mfr description
03041662 03041662 S-412 SHC SCREW USA SP
Specifications
- Drive TypeSocket
- Hardware CompClamp
- Head TypeSocket
- Screw Length3/4 in
- Screw TypeCap Screw
- Thread Size#10-32 in
- Toolholder Style CompA16IER/L3, A20IER/L3, A24IER/L3, IER/L123B, IER/L163D, IER/L164D, ISR/L163C, ISR/L163D, ISR123B, ISR164D
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data