Motion
03041837

Made in USA
03041837

03041837
MI ITEM #11674207
MFR #03041837
List Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041837

03041837
MI ITEM #11674207
MFR #03041837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.60/each for your price

Overview

Mfr description
03041837 03041837 S63AG CHIPBREAKER USA

Specifications

  • Chipbreaker Style
    S
  • Cutting Direction
    Left Hand, Right Hand
  • Effective Width
    0.1410 in
  • Material
    Carbide
  • Shape
    Square
  • Insert Inscribed Circle
    0.7500 in
  • Thickness
    0.0940 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text