Motion
03041852

Made in USA
03041852

03041852
Mi Item #11674208
MFR #03041852
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041852

03041852
Mi Item #11674208
MFR #03041852

Mfr description
03041852 03041852 T33AD CHIPBREAKER USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • Effective Width
    0.0710 in
  • Insert Inscribed Circle
    0.3750 in
  • Thickness
    0.0940 in

Details

  • Chipbreaker Style
    T
  • Cutting Direction
    Left Hand, Right Hand
  • Material
    Carbide
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)