Motion
03041860

Made in USA
03041860

03041860
Mi Item #11674209
MFR #03041860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041860

03041860
Mi Item #11674209
MFR #03041860

Mfr description
03041860 03041860 T33AF CHIPBREAKER USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Effective Width
    0.1080 in
  • Insert Inscribed Circle
    0.3750 in
  • Thickness
    0.0940 in

Details

  • Chipbreaker Style
    T
  • Cutting Direction
    Left Hand, Right Hand
  • Material
    Carbide
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)