Motion
03041878

Made in USA
03041878

03041878
Mi Item #11674210
MFR #03041878
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041878

03041878
Mi Item #11674210
MFR #03041878

Mfr description
03041878 03041878 T43AE CHIPBREAKER USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.25/each

Specifications

Dimensions

  • Effective Width
    0.1010 in
  • Insert Inscribed Circle
    0.5000 in
  • Thickness
    0.0940 in

Details

  • Chipbreaker Style
    T
  • Cutting Direction
    Left Hand, Right Hand
  • Material
    Carbide
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)