Motion
03041928

Made in USA
03041928

Hex Socket Differential Screw for Indexables #10-24 (Right Hand) & #10-32 (Left Hand) Thread, Industry Std DLS-6, For Use with Clamps
MI ITEM #11674214
MFR #03041928
List Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041928

Hex Socket Differential Screw for Indexables #10-24 (Right Hand) & #10-32 (Left Hand) Thread, Industry Std DLS-6, For Use with Clamps
MI ITEM #11674214
MFR #03041928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.78/each for your price

Overview

Mfr description
03041928 03041928 DLS6 DIFFERENTIAL SCRW

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    DLS-6
  • Left Hand Thread Length
    0.2500 in
  • Right Hand Thread Length
    0.2500 in
  • Screw Length
    0.6200 in
  • Screw Type
    Differential Screw
  • Socket Hex Size
    3/32 in
  • Thread Size
    #10-24 (Right Hand) in, #10-32 (Left Hand) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought