Motion
03041944

Made in USA
03041944

Hex Socket Differential Screw for Indexables #10-32 Thread, Industry Std LS-21, For Use with Clamps
MI ITEM #11674216
MFR #03041944
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03041944

Hex Socket Differential Screw for Indexables #10-32 Thread, Industry Std LS-21, For Use with Clamps
MI ITEM #11674216
MFR #03041944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.38/each

Specifications

Dimensions

  • Left Hand Thread Length
    0.2500 in
  • Right Hand Thread Length
    0.5000 in
  • Screw Length
    0.8700 in
  • Socket Hex Size
    3/32 in
  • Thread Size
    #10-32 in

Details

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    LS-21
  • Screw Type
    Differential Screw

Overview

Mfr description
03041944 03041944 LS21 DIFFERENTIAL SCRW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought