Motion
03042017

Made in USA
03042017

Hex Socket Differential Screw for Indexables 1/4-28 Thread, Industry Std MS-48, For Use with Clamps
MI ITEM #11674221
MFR #03042017
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042017

Hex Socket Differential Screw for Indexables 1/4-28 Thread, Industry Std MS-48, For Use with Clamps
MI ITEM #11674221
MFR #03042017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
03042017 03042017 MS48 DIFFERENTIAL SCRW

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    MS-48
  • Left Hand Thread Length
    0.3800 in
  • Right Hand Thread Length
    0.3800 in
  • Screw Length
    1.0000 in
  • Screw Type
    Differential Screw
  • Socket Hex Size
    1/8 in
  • Thread Size
    1/4-28 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text