Motion
03042066

Made in USA
03042066

Torx Cap Screw for Indexables #6-32 Thread, Industry Std SE-02-11, For Use with Inserts
Mi Item #11674225
MFR #03042066
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042066

Torx Cap Screw for Indexables #6-32 Thread, Industry Std SE-02-11, For Use with Inserts
Mi Item #11674225
MFR #03042066

Mfr description
03042066 03042066 SE-02-11 INSERT SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Head Size
    0.2380 in²
  • Screw Length
    0.4300 in
  • Thread Size
    #6-32 in
  • Torx Size
    T15

Details

  • Drive Type
    Torx
  • Hardware Comp
    Insert
  • Industry Standard Number
    SE-02-11
  • Screw Type
    Cap Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)