Motion
03042074

Made in USA
03042074

Torx Cap Screw for Indexables #10-32 Thread, Industry Std SE-03-10, For Use with Inserts
MI ITEM #11674226
MFR #03042074
List Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042074

Torx Cap Screw for Indexables #10-32 Thread, Industry Std SE-03-10, For Use with Inserts
MI ITEM #11674226
MFR #03042074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.73/each for your price

Overview

Mfr description
03042074 03042074 SE-03-10 INSERT SCREW

Specifications

  • Drive Type
    Torx
  • Hardware Comp
    Insert
  • Head Size
    0.3070 in²
  • Industry Standard Number
    SE-03-10
  • Screw Length
    0.6100 in
  • Screw Type
    Cap Screw
  • Thread Size
    #10-32 in
  • Torx Size
    T15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought