Motion
03042082

Made in USA
03042082

Torx Cap Screw for Indexables M2.5x0.45 Thread, Industry Std MS-1153, For Use with Inserts
Mi Item #11674227
MFR #03042082
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042082

Torx Cap Screw for Indexables M2.5x0.45 Thread, Industry Std MS-1153, For Use with Inserts
Mi Item #11674227
MFR #03042082

Mfr description
03042082 03042082 MS-1153 M. INSERT SCRW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Head Size
    0.1360 in²
  • Screw Length
    0.2560 in
  • Thread Size
    M2.5x0.45 mm
  • Torx Size
    T7

Details

  • Drive Type
    Torx
  • Hardware Comp
    Insert
  • Industry Standard Number
    MS-1153
  • Screw Type
    Cap Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)