Motion
03042090

Made in USA
03042090

Hex Socket Differential Screw for Indexables 1/4-28 Thread, Industry Std STC-11, For Use with Clamps
Mi Item #11674228
MFR #03042090
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042090

Hex Socket Differential Screw for Indexables 1/4-28 Thread, Industry Std STC-11, For Use with Clamps
Mi Item #11674228
MFR #03042090

Mfr description
03042090 03042090 STC11 DIFF SCREW USA S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Left Hand Thread Length
    0.2800 in
  • Right Hand Thread Length
    0.2800 in
  • Screw Length
    0.8100 in
  • Socket Hex Size
    1/8 in
  • Thread Size
    1/4-28 in

Details

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    STC-11
  • Screw Type
    Differential Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)