Motion
03042165

Made in USA
03042165

Hex Socket Differential Screw for Indexables 5/16-24 Thread, Industry Std STC-8, For Use with Clamps
Mi Item #11674233
MFR #03042165
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042165

Hex Socket Differential Screw for Indexables 5/16-24 Thread, Industry Std STC-8, For Use with Clamps
Mi Item #11674233
MFR #03042165

Mfr description
03042165 03042165 STC8 DIFF SCREW USA SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Left Hand Thread Length
    0.5000 in
  • Right Hand Thread Length
    0.2500 in
  • Screw Length
    1.0000 in
  • Socket Hex Size
    5/32 in
  • Thread Size
    5/16-24 in

Details

  • Clamp Compatibility
    CL-41
  • Complete Insert Style Comp
    TPG 322, TPG 432
  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    STC-8
  • Screw Type
    Differential Screw
  • Toolholder Style Comp
    H-CTFP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)