Motion
03042173

Made in USA
03042173

Hex Socket Differential Screw for Indexables #10-32 Thread, Industry Std STC-9, For Use with Clamps
Mi Item #11674234
MFR #03042173
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042173

Hex Socket Differential Screw for Indexables #10-32 Thread, Industry Std STC-9, For Use with Clamps
Mi Item #11674234
MFR #03042173

Mfr description
03042173 03042173 STC9 DIFF SCREW USA SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Left Hand Thread Length
    0.1900 in
  • Right Hand Thread Length
    0.1900 in
  • Screw Length
    0.5900 in
  • Socket Hex Size
    3/32 in
  • Thread Size
    #10-32 in

Details

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    STC-9
  • Screw Type
    Differential Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)