Motion
03042215

Made in USA
03042215

Hex Socket Differential Screw for Indexable Shallow Grooving & Threading #10-32 Thread, Industry Std XNS-38, For Use with Clamps
MI ITEM #11674237
MFR #03042215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042215

Hex Socket Differential Screw for Indexable Shallow Grooving & Threading #10-32 Thread, Industry Std XNS-38, For Use with Clamps
MI ITEM #11674237
MFR #03042215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03042215 03042215 XNS38 DIFF SCREW USA S

Specifications

  • Clamp Compatibility
    CL-7
  • Complete Insert Style Comp
    TNMC 432
  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Indexable Tool Type
    Shallow Grooving, Threading
  • Industry Standard Number
    XNS-38
  • Left Hand Thread Length
    0.3700 in
  • Right Hand Thread Length
    0.3700 in
  • Screw Length
    1.0000 in
  • Screw Type
    Differential Screw
  • Socket Hex Size
    3/32 in
  • Thread Size
    #10-32 in
  • Toolholder Style Comp
    MTVO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text