Motion
03042231

Made in USA
03042231

Hex Socket Differential Screw for Indexables 3/8-24 Thread, Industry Std XNS-610, For Use with Clamps
Mi Item #11674238
MFR #03042231
Price$16.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042231

Hex Socket Differential Screw for Indexables 3/8-24 Thread, Industry Std XNS-610, For Use with Clamps
Mi Item #11674238
MFR #03042231

Mfr description
03042231 03042231 XNS610 DIFF SCREW USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.70/each

Specifications

Dimensions

  • Left Hand Thread Length
    0.5000 in
  • Right Hand Thread Length
    0.5000 in
  • Screw Length
    1.2500 in
  • Socket Hex Size
    3/16 in
  • Thread Size
    3/8-24 in

Details

  • Drive Type
    Hex Socket
  • Hardware Comp
    Clamp
  • Industry Standard Number
    XNS-610
  • Screw Type
    Differential Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)