Motion
03042264

Made in USA
03042264

CLP-25, 3/8" Inscribed Circle, 3/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.48" OAL
Mi Item #11674239
MFR #03042264
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042264

CLP-25, 3/8" Inscribed Circle, 3/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.48" OAL
Mi Item #11674239
MFR #03042264

Mfr description
03042264 03042264 CLP25 BOT LK CAM PIN U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Insert Inscribed Circle
    3/8 in
  • Length To Flange
    0.4800 in
  • Overall Length
    0.4800 in
  • Socket Hex Size
    3/32 in

Details

  • Industry Standard Number
    CLP-25
  • Type
    Cam Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)