1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03042280
CLP-38, 1/2" Inscribed Circle, 1/8" Hex Socket, Cam Pin for Indexable Turning Tools 0.8" OAL
MI ITEM #
11674240
MFR #
03042280
Price
$21.63
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 03042280
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03042280
CLP-38, 1/2" Inscribed Circle, 1/8" Hex Socket, Cam Pin for Indexable Turning Tools 0.8" OAL
MI ITEM #
11674240
MFR #
03042280
Mfr description
03042280 03042280 CLP38 BOT LK CAM PIN U
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.63
/each
Add to Cart
Specifications
Dimensions
Insert Inscribed Circle
1/2 in
Length To Flange
0.8000 in
Overall Length
0.8000 in
Socket Hex Size
1/8 in
Details
Industry Standard Number
CLP-38
Type
Cam Pin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items