Motion
03042298

Made in USA
03042298

CLP-410, 5/8" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.98" OAL
MI ITEM #11674241
MFR #03042298
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042298

CLP-410, 5/8" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.98" OAL
MI ITEM #11674241
MFR #03042298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03042298 03042298 CLP410 BOT LK CAM PIN

Specifications

  • Type
    Cam Pin
  • Socket Hex Size
    5/32 in
  • Overall Length
    0.9800 in
  • Length To Flange
    0.9800 in
  • Industry Standard Number
    CLP-410
  • Insert Inscribed Circle
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text