Motion
03042322

Made in USA
03042322

CLP-510, 3/4" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.98" OAL
MI ITEM #11674243
MFR #03042322
List Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042322

CLP-510, 3/4" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.98" OAL
MI ITEM #11674243
MFR #03042322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.55/each for your price

Overview

Mfr description
03042322 03042322 CLP510 BOT LK CAM PIN

Specifications

  • Industry Standard Number
    CLP-510
  • Insert Inscribed Circle
    3/4 in
  • Length To Flange
    0.9800 in
  • Overall Length
    0.9800 in
  • Socket Hex Size
    5/32 in
  • Type
    Cam Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text