Motion
03042330

Made in USA
03042330

CLP-512S, 3/4" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 1.23" OAL, Compatible with Inserts, Shims, Toolholders
MI ITEM #11674244
MFR #03042330
Price$26.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042330

CLP-512S, 3/4" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 1.23" OAL, Compatible with Inserts, Shims, Toolholders
MI ITEM #11674244
MFR #03042330

Mfr description
03042330 03042330 CLP512S BOT LK CAM PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.55/each

Specifications

Dimensions

  • Insert Inscribed Circle
    3/4 in
  • Length To Flange
    1.2300 in
  • Overall Length
    1.2300 in
  • Socket Hex Size
    5/32 in

Details

  • Hardware Comp
    Insert, Shim, Toolholder
  • Industry Standard Number
    CLP-512S
  • Insert Comp
    SN.. 643
  • Toolholder Style Comp
    SB
  • Type
    Cam Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)