Motion
03042348

Made in USA
03042348

CLP-512T, 3/4" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 1.1" OAL
Mi Item #11674245
MFR #03042348
Price$22.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042348

CLP-512T, 3/4" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 1.1" OAL
Mi Item #11674245
MFR #03042348

Mfr description
03042348 03042348 CLP512T BOT LK CAM PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.23/each

Specifications

Dimensions

  • Insert Inscribed Circle
    3/4 in
  • Length To Flange
    1.1000 in
  • Overall Length
    1.1000 in
  • Socket Hex Size
    5/32 in

Details

  • Industry Standard Number
    CLP-512T
  • Type
    Cam Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)