Motion
03042355

Made in USA
03042355

CLP-58, 3/4" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.73" OAL, Compatible with Inserts, Shims, Toolholders
MI ITEM #11674246
MFR #03042355
List Price$22.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042355

CLP-58, 3/4" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.73" OAL, Compatible with Inserts, Shims, Toolholders
MI ITEM #11674246
MFR #03042355

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.23/each for your price

Overview

Mfr description
03042355 03042355 CLP58 BOT LK CAM PIN U

Specifications

  • Toolholder Style Comp
    RA
  • Type
    Cam Pin
  • Socket Hex Size
    5/32 in
  • Overall Length
    0.7300 in
  • Length To Flange
    0.7300 in
  • Hardware Comp
    Insert, Shim, Toolholder
  • Industry Standard Number
    CLP-58
  • Insert Comp
    RN.. 64
  • Insert Inscribed Circle
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought