1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03042439
LP-53, 1/2" Inscribed Circle, 1/8" Hex Socket, Cam Pin for Indexable Turning Tools 0.63" OAL
MI ITEM #
11674249
MFR #
03042439
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 03042439
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03042439
LP-53, 1/2" Inscribed Circle, 1/8" Hex Socket, Cam Pin for Indexable Turning Tools 0.63" OAL
MI ITEM #
11674249
MFR #
03042439
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03042439 03042439 LP-53 CAM PIN USA SPAR
Specifications
Type
Cam Pin
Socket Hex Size
1/8 in
Overall Length
0.6300 in
Industry Standard Number
LP-53
Insert Inscribed Circle
1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data