Motion
03042454

Made in USA
03042454

LP-56, 1/2" Inscribed Circle, 1/8" Hex Socket, Cam Pin for Indexable Turning Tools 0.96" OAL, Compatible with Inserts
MI ITEM #11674251
MFR #03042454
Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042454

LP-56, 1/2" Inscribed Circle, 1/8" Hex Socket, Cam Pin for Indexable Turning Tools 0.96" OAL, Compatible with Inserts
MI ITEM #11674251
MFR #03042454

Mfr description
03042454 03042454 LP-56 CAM PIN USA SPAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.15/each

Specifications

Dimensions

  • Insert Inscribed Circle
    1/2 in
  • Overall Length
    0.9600 in
  • Socket Hex Size
    1/8 in

Details

  • Hardware Comp
    Insert
  • Indexable Tool Type
    Interchangeable Heads
  • Industry Standard Number
    LP-56
  • Insert Comp
    TNMG 432
  • Toolholder Style Comp
    H-DTFN
  • Type
    Cam Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)