Motion
03042462

Made in USA
03042462

LP-57, 1/2" Inscribed Circle, 1/8" Hex Socket, Cam Pin for Indexable Turning Tools 1.21" OAL
MI ITEM #11674252
MFR #03042462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042462

LP-57, 1/2" Inscribed Circle, 1/8" Hex Socket, Cam Pin for Indexable Turning Tools 1.21" OAL
MI ITEM #11674252
MFR #03042462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Inscribed Circle
    1/2 in
  • Overall Length
    1.2100 in
  • Socket Hex Size
    1/8 in

Details

  • Industry Standard Number
    LP-57
  • Type
    Cam Pin

Overview

Mfr description
03042462 03042462 LP-57 CAM PIN USA SPAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought