1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03042496
LP-65, 5/8" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.97" OAL
Mi Item #
11674254
MFR #
03042496
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 03042496
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03042496
LP-65, 5/8" Inscribed Circle, 5/32" Hex Socket, Cam Pin for Indexable Turning Tools 0.97" OAL
Mi Item #
11674254
MFR #
03042496
Mfr description
03042496 03042496 LP-65 CAM PIN USA SPAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Insert Inscribed Circle
5/8 in
Overall Length
0.9700 in
Socket Hex Size
5/32 in
Details
Industry Standard Number
LP-65
Type
Cam Pin
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items