Specifications
Dimensions
- Screw Length3/8 in
- Thread Size#4-40 in
Details
- Hardware CompShim
- Head TypeFlat
- Industry Standard NumberS-111
- Screw TypeCap Screw
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)