Motion
03042603

Made in USA
03042603

Cap Screw for Indexables #4-40 Thread, Industry Std S-19
MI ITEM #11674259
MFR #03042603
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042603

Cap Screw for Indexables #4-40 Thread, Industry Std S-19
MI ITEM #11674259
MFR #03042603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
03042603 03042603 S19 FLAT HD CAP SCREW

Specifications

  • Head Type
    Flat
  • Industry Standard Number
    S-19
  • Screw Length
    1/4 in
  • Screw Type
    Cap Screw
  • Thread Size
    #4-40 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text