Motion
03042678

Made in USA
03042678

Torx Lock Screw for Indexables #6-40 Thread, Industry Std SD-1, For Use with Inserts
Mi Item #11674264
MFR #03042678
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042678

Torx Lock Screw for Indexables #6-40 Thread, Industry Std SD-1, For Use with Inserts
Mi Item #11674264
MFR #03042678

Mfr description
03042678 03042678 SD-1 INSERT SCREW USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Head Size
    0.2200 in²
  • Screw Length
    0.5000 in
  • Thread Size
    #6-40 in
  • Torx Size
    T10

Details

  • Drive Type
    Torx
  • Hardware Comp
    Insert
  • Industry Standard Number
    SD-1
  • Screw Type
    Lock Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)